Loading...
About Würth TPMS
Complete TPMS Solution
Sensors
Sensor AID

WURTH Tire Pressure Monitoring System Sensors 
WURTH Universal TPMS Sensors are designed to be the ultimate O.E. sensor replacement units in the North American market. With only 3 SKUs, these Universal TPMS Sensors provide over 95% coverage in the marketplace.

The WURTH Ultimate TPMS Universal Solution Contains: 

  • 315 MHZ sensor
  • 433 MHZ sensor
  • Sensor Aid Programming/Diagnostic Device that scans sensor IDs, PSI, Temperature, Battery, Year, Make & Model

How it Works

The WURTH TPMS Sensor System contains two blank sensors that are easily programmed to diagnose any vehicle in just a few simple steps. The user-friendly Sensor Aid has a step-by-step programming guide.

  • Only 5 clicks to be ready to scan any type of sensor
  • Only 6 clicks to select the programming solution to service the defective TPMS sensor
Some of your benefits include:

  • Reduction of SKUs in inventory
  • Improved TPMS service time
  • Built just like the O.E. sensors in terms of signal interval, durability and functionality
  • Premium grade battery designed to perform in the most severe weather conditions
  • Precision crafted air valve to prevent air pressure leakage
  • Anodized stem valve for corrosion resistance
  • Quick and easy installation
The WURTH Complete TPMS Solution Includes:
  • Replacement Parts Kits
  • Replacements Valves (Snap-in & Aluminum)
  • Sensors (OE, Aftermarket and Programmable)
  • Caps, Cores and Grommets
  • Tools
  • Technical Data (Application Chart & TPMS Guide)
  • Technical Support
Würth TPMS Sensors
Würth TPMS Sensors
  • Designed to perform like O.E. sensors
  • Automotive battery grade meets most sever weather conditions
  • Precision-crafted air valve prevents air pressure leakage
  • Anodized stem valve resistant corrosion
  • 0-30 degree adjustable stem valve fits all types of wheels
  • Assembles quickly on to any aluminum or steel wheels
  • SAE J2657 compliant and readable by other diagnostic tools
Würth Sensor PRO
Würth Sensor Aid
  • Scan and diagnose all working sensors regardless of brand
  • Acquire data from working sensors including sensor ID, tire pressure & temperature
  • Program blank sensors rapidly
  • Option to program manually with the original sensor ID to avoid manual re-learn and/or OBD2 re-learn procedure
  • Automatic re-learn feature
  • Hassle-free sensor duplicate functionality
  • Software update available online
  • Rechargeable battery